*0422 *CVR* *ESSENT 21 GA 3H SB BX
Essential *0422 *CVR* *ESSENT 21 GA 3H SB BX
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact kitchen sink measures 25-in left-to-right and 22-in front-to-back with a depth of 7-in
- Ultra-Quiet ™ sound-deadening pads eliminate excess noise and vibration from heavy pots, pans and utensils
- Manufactured using high quality 21 gauge stainless steel
- Template and hardware provided for safe and easy DIY top mount installation
- 3 pre-drilled faucet holes are 4-in on center - accepts most common faucets
- Minimum cabinet size is 27-in for this sink
Specifications
- Collection:
- Essential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 21 ga
- Number of Bowls:
- 1
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- UPC:
- 039487153077