Grid in Stainless Steel
EuroPro Grid in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable stainless steel construction with PVC feet to elevate grid and prevent slipping
- Designed to completely cover the base of the sink with an opening for convenient access to the drain
- Compatible with Franke EuroPro GNX11020 and GNX120 sinks
- Provides an elevated surface to dry dishes or prep food
- Dimensions - 18-3/8" x 16-3/8"
- 1 year warranty
Documents
Specifications
- Brand Model Compatibility:
- GNX11020 Sink
- Collection:
- EuroPro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 18-3/8 in
- Material:
- Stainless Steel