*CVR* *EVOLUT BOT GRID SB
Evolution *CVR* *EVOLUT BOT GRID SB
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Multi-functional: Use to dry dishes, thaw food or as a cooling rack
- Overall Dimensions: 21-in left-to-right x 15-in front-to-back
- Excellent Warranty: Franke stands behind this product with a one year warranty
- Compatibility: EVSAS801-20, EVSAS804-20, EVSAG801-18, EVSAG804-18, EVSCG801-18, EVSCG804-18, EVSCG901-18, EVSCG904-18
Recommended Accessories
Specifications
- Brand Model Compatibility:
- EVSAS801-20, EVSAS804-20, EVSAG804-18, EVSCG801-18, EVSCG804-18, EVSCG901-18, EVSCG904-18
- Collection:
- Evolution
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1
- Length:
- 21
- Material:
- Stainless Steel
- Type:
- FEVBG2115
- UPC:
- 039487157419