*NLA *CVR* *EVOLUT BOT GRID LG BOWL
Evolution *NLA *CVR* *EVOLUT BOT GRID LG BOWL
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's robust stainless steel kitchen sink grid
- Quality & Durability: Resilient stainless steel construction with PVC feet provides a stable base that is dishwasher safe for easy cleaning
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Mutli-functional: Use to dry dishes, thaw food or as a cooling rack
- Warranty: Franke stands behind this product with a 1 year warranty
- Dimensions: 13.25-Inches by 18-Inches
- Compatible with large bowl in Franke sinks EVCAG901-18, EVCAG904-18
Specifications
- Brand Model Compatibility:
- EVDAS801-20, EVDAS804-20, EVCAG901-18, EVCAG904-18, EVDAG804-18, EVDCG801-18, EVDCG804-18, EVDCG901-18, EVDCG904-18, EVDCS802KIT
- Collection:
- Evolution
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1
- Length:
- 18
- Material:
- Stainless Steel
- Type:
- FEVBG1318
- UPC:
- 039487157426