This product requires certification to purchase.

33-1/2 x 22-1/2 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

Franke

Evolution 33-1/2 x 22-1/2 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #FEVDCG80418
  • Item #7059970
  • Manufacturer Part #EVDCG804-18
4.4 out of 5 Customer Rating
Brand image
Franke

Evolution 33-1/2 x 22-1/2 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #FEVDCG80418
  • Item #7059970
  • Manufacturer Part #EVDCG804-18
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Timeless Design: Contemporary sleek slim-rim design gives the Evolution series a quality, timeless look that is both functional and easy to clean
  • Exceptional Quality: Evolution series is born from Swiss precision design and constructed with heavy duty 18-Gauge T304 stainless steel to provide lasting durability
  • Ultra-Quiet: Sound-deadening pads reduce excess noise and vibration within the sink
  • Easy Installation System: Features pre-attached Fast-In clips to reduce time spent working under the sink
  • Overall Dimensions: 33-in left-to-right x 22-in front-to-back is great for replacing most standard sized kitchen sinks
  • Equal Bowl Internal Dimensions: 14.75-in left-to-right x 16.5-in front-to-back x 9-in deep
  • Fit Minimum Cabinet Size of 36-in: Can be installed topmount / drop-in and features 4 holes for faucet and accessory installation
  • Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation
  • Limited Lifetime Warranty: Built to last and backed by excellent warranty coverage
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Evolution
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/4 in x 16-1/2 in x 8 in
Sink Bowl Size, Right:
14-3/4 in x 16-1/2 in x 8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33-1/2 in x 22-1/2 in
UPC:
039487157037