33-1/2 x 22-1/2 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Evolution 33-1/2 x 22-1/2 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Timeless Design: Contemporary sleek slim-rim design gives the Evolution series a quality, timeless look that is both functional and easy to clean
- Exceptional Quality: Evolution series is born from Swiss precision design and constructed with heavy duty 18-Gauge stainless steel to provide lasting durability
- Ultra-Quiet: Sound-deadening pads reduce excess noise and vibration within the sink
- Easy Installation System: Features pre-attached Fast-In clips to reduce time spent working under the sink
- Overall Dimensions: 33-in left-to-right x 22-in front-to-back is great for replacing most standard sized kitchen sinks
- Equal Bowl Interior Dimensions: 14.75-in left-to-right x 16.5-in front-to-back x 9-in deep
- Fit Minimum Cabinet Size of 36-in: Can be installed topmount / drop-in and features 4 holes for faucet and accessory installation
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation
- Limited Lifetime Warranty: Built to last and backed by excellent warranty coverage
- Accessories (Sold Separately): Bottom Grid Right Bowl - EVBG1318; Bottom Grid Left Bowl - EVBG1315, Sink Drain 4010856, Dish Drying Rack FRM101
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Evolution
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/4 in x 16-1/2 in x 9 in
- Sink Bowl Size, Right:
- 14-3/4 in x 16-1/2 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33-1/2 in x 22-1/2 in
- Type:
- FEVDCG90418
- UPC:
- 039487156801