1-Hole Wall Mount Pot Filler Faucet with Single Lever Handle in Polished Chrome
Farm House 1-Hole Wall Mount Pot Filler Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 11" stored length kitchen pot filler faucet
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- 2.2 gpm flow rate and 1/2" ceramic cartridge
- 180-degree spout swivel range offers great coverage
- 1-3/8-inch hole required for installation
- Franke stands behind this product by offering a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Farm House
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Single Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 11 in