This product requires certification to purchase.

1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Gooseneck Spout in Polished Chrome

Franke

Farm House 1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Gooseneck Spout in Polished Chrome

  • Fast #
  • Part #FFHPD100
  • Item #3973927
  • Manufacturer Part #FHPD100
4.7 out of 5 Customer Rating
Brand image
Franke

Farm House 1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Gooseneck Spout in Polished Chrome

  • Fast #
  • Part #FFHPD100
  • Item #3973927
  • Manufacturer Part #FHPD100
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Farm House
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
8-9/16 in
Spout Swivel:
360°
Spout Type:
Pull Down
UPC:
039487142231