This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 1.75 Faucet With Side Spray Polished Chrome

Franke

Farm House California Energy Commission Registered Lead Law Compliant 1.75 Faucet With Side Spray Polished Chrome

  • Fast #
  • Part #FFF7000A
  • Item #4374111
  • Manufacturer Part #FF7000A
3.8 out of 5 Customer Rating
Brand image
Franke

Farm House California Energy Commission Registered Lead Law Compliant 1.75 Faucet With Side Spray Polished Chrome

  • Fast #
  • Part #FFF7000A
  • Item #4374111
  • Manufacturer Part #FF7000A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 13" tall bridge kitchen faucet with separate side-spray provides a strong focal point
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Side-spray head features full and needle spray for precise water placement
  • 180-degree spout swivel range offers great coverage
  • 1.75 gpm flow rate and 35mm ceramic cartridge
  • Three 1-3/8-inch holes required for install
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Farm House
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Height:
13 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
8-3/4 in
Spout Reach:
9 in
Spout Swivel:
180°
Spout Type:
Swivel