Kitchen Faucet with Double Lever Handle in Satin Nickel
Farm House Kitchen Faucet with Double Lever Handle in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15 1/2" tall bridge kitchen faucet with separate side-spray provides a strong focal point
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Side-spray head features full and needle spray for precise water placement
- 180-degree spout swivel range offers great coverage
- 1.75 gpm flow rate and 35mm ceramic cartridge
- Three 1-3/8-inch holes required for install
- Meets CalGreen - California's Green Building Standards
- Franke stands behind this product by offering a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Farm House
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 15-1/2
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-1/2
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- No
- Spout Height:
- 9
- Spout Reach:
- 5-1/2
- Spout Swivel:
- 360°
- Spout Type:
- Low Arc