Satin Nickel Hot and Cold Water Dispenser
Farm House Satin Nickel Hot and Cold Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OHPick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available in OHShipping Not AvailableNot available in OH
-
This product cannot be sold in OH due to non-compliance with state or federal regulations.
Product Details
Product Details
- The classic styling of the Farm House line of faucets embodies quality and country charm
- Solid brass constructed faucets are designed to complement Franke’s distinctive sinks
- 7 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Pair with other faucets in the Franke Farm House line for a consistent look throughout the kitchen
- Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
- 0.5 gpm flow rate and 3/8" cartridge
- 360-degree spout swivel range offers maximum coverage
- Meets CalGreen - California's Green Building Standards
- Franke stands behind this product by offering a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Farm House
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 7-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 5-5/8
- Spout Reach:
- 4-1/4
- Spout Type:
- Swivel
- UL Listed:
- No