This product requires certification to purchase.

Ceramic Repair Kit in Glossy Black

Franke

Fireclay Ceramic Repair Kit in Glossy Black

  • Fast #
  • Part #F92043600
  • Item #4253805
  • Manufacturer Part #92043600
3.4 out of 5 Customer Rating
Brand image
Franke

Fireclay Ceramic Repair Kit in Glossy Black

  • Fast #
  • Part #F92043600
  • Item #4253805
  • Manufacturer Part #92043600
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The touch-up brush allows you to repair minor damage quickly and easily
  • The acrylic lacquer will work on ceramics, enamel, acrylic, powder-coated and lacquered surfaces
  • The touch-up stick is a filling compound and final coat all-in-one, making it ideal for repairing minor impact damage, scratches and surface flaws
  • Heat-proof and color-proof
  • 10 ml
  • Requires Certification

Documents


Specifications

Collection:
Fireclay
Color Finish Category:
Blacks
Color Finish Name:
Glossy Black
Height:
4
Length:
7-7/8
UPC:
039487151974