Flange with Strainer in Matte Black
Flange with Strainer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Color Protection: Flange kit is full body colored, not coated, and features a UV additive that ensures it does not fade or discolor and maintains its beauty.
- Durable Construction: Every Color line accessory is made to withstand high temperatures, and is scratch and stain resistant, easy to clean and food contact safe.
- Sophisticated Options: Offered in six finish options to coordinate with many design options.
- High Standard of Hygiene: Each Color line accessory is treated with antimicrobial Sanitized®, which helps reduce bacteria.
Specifications
- Color Finish Name:
- Matte Black
- Type:
- FWD900MBK
- UPC:
- 039487201723