This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

Franke

Fluence Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #FFF3200
  • Item #7059800
  • Manufacturer Part #FF3200
5 out of 5 Customer Rating
Brand image
Franke

Fluence Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #FFF3200
  • Item #7059800
  • Manufacturer Part #FF3200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 15 1/2" tall kitchen faucet provides a strong focal point
  • Beautiful polished chrome finish provides and elegant pop to your kitchen design
  • Dual functioning spray head with full and needle spray
  • 170-degree spout swivel range for great coverage
  • 1.75 gpm flow rate and 25mm ceramic cartridge
  • 1-3/8-inch hole required for installation
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Fluence
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Height:
15-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/4 in
Spout Reach:
7-7/8 in
Spout Swivel:
170°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
UL Listed:
No