This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Satin Nickel

Franke

Fuji Single Handle Pull Down Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #FFFPD20480
  • Item #7059922
  • Manufacturer Part #FFPD20480
4.1 out of 5 Customer Rating
Brand image
Franke

Fuji Single Handle Pull Down Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #FFFPD20480
  • Item #7059922
  • Manufacturer Part #FFPD20480
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Design and Style: The Fuji faucet boasts an industrial look with commercial 20-Inch height and lends an edginess to even a traditional kitchen
  • Quality and Durability: Built with a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Fuji faucet is long lasting and exceptionally durable
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
  • Water Conservation: The Fuji's intuitive, built-in water saving feature conserves up to 50% of water in everyday kitchen tasks
  • Overall Dimensions: Fuji's high arching design allows you more room to maneuver while washing larger kitchen items, and makes a bold statement in your kitchen workspace. Faucet Height: 20-Inches, Spout Height: 10-Inches
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Includes: Faucet, connection hoses and baseplate cover (cover is optional when mounting on 3-hole kitchen sinks)
  • Warranty: Franke stands behind this product with a limited lifetime warranty
  • Compatibility: Compatible with 1 or 3-hole stainless steel, granite and fireclay kitchen sinks or can be mounted directly to countertop
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Fuji
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
Yes
Faucet Height:
20-1/4 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-17/50 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-17/64 in
Spout Reach:
8-17/64 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No