19-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Grande 19-3/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Artistic Style: Soft, wide corners and a lustrous satin finish make Grande a statement of beauty in your kitchen
- Quality and Durability: Manufactured from reliable 18-gauge stainless steel for lasting durability
- Ultra Quiet: Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Spacious Bowls: Grande sinks boast an extra large 9-in deep bowl for easier handling of pots, pans and utensils
- Int. Dimensions - 18" x 19.75", Int. Depth (Bowl 1) - 9"
- Fits Minimum Cabinet Size 24"
- Silk Finish: The silky-glistening finish of Franke stainless steel comes from the final polish, making it easier to clean and a greater resistance to corrosion.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Grande
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 19-3/4 in
- Material Type:
- T304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 19-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 662785019303
- Width:
- 21-1/2 in