Bottom Grid in Stainless Steel for GDX11012 Kitchen Sink
Grande Bottom Grid in Stainless Steel for GDX11012 Kitchen Sink
Product Details
Product Details
- Durable stainless steel construction with PVC feet to elevate grid and prevent slipping
- Designed to completely cover the base of the sink with an opening for convenient access to the drain
- Custom sized for Franke Grande GDX11012
- Provides an elevated surface to dry dishes or prep food
- Dimensions - 10-1/2" x 15-1/2"
- 1 year warranty
Documents
Specifications
- Brand Model Compatibility:
- GDX11012 Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Grande
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 15-1/2 in
- Material:
- Stainless Steel
- Width:
- 11 in