This product requires certification to purchase.

27 x 16-1/2 x 1 in. Stainless Steel Sink Bottom Grid

Franke

Gravity 27 x 16-1/2 x 1 in. Stainless Steel Sink Bottom Grid

  • Fast #
  • Part #FFBBG2716
  • Item #5159819
  • Manufacturer Part #FBBG2716
5 out of 5 Customer Rating
Brand image
Franke

Gravity 27 x 16-1/2 x 1 in. Stainless Steel Sink Bottom Grid

  • Fast #
  • Part #FFBBG2716
  • Item #5159819
  • Manufacturer Part #FBBG2716
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
  • Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches
  • Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
  • Multi-functional: Use to dry dishes, thaw food or as a cooling rack
  • Overall Dimensions: 27-in left-to-right x 16.5-in front-to-back
  • Excellent Warranty: Franke stands behind this product with a one year warranty
  • Compatibility: SGR3322-1, SC3322-1, SP3322-1
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
SGR3322-1, SC3322-1 and SP3322-1 Sinks
CARB OTC LEED Compliant:
No
Collection:
Gravity
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1 in
GSA Approved:
No
IAPMO Listed:
No
Length:
16-1/2 in
Material:
Stainless Steel
Product Type:
Grid
Size:
27 in x 16-1/2 in
UPC:
039487153565
Width:
27 in