33 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Graphite
Gravity 33 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Graphite
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Natural Design: The beauty of granite offsets the subtly curved design of Gravity to create a sink that adds an attractive element to your kitchen
- Durable and Easy-to-Clean: Made from 80% quartz, bonded using high-quality acrylic resins and treated with our Sanitized formula for a scratch, heat and fade resistant, antibacterial sink that will serve you for years to come
- Quiet & Deep Bowls: Enjoy the naturally quiet material of Franke granite sinks and the deep 9-inch bowl of the Gravity, which allows for easier washing of larger dishes
- Scratch & Heat Resistant: The high density of granite particles offers superior resistance to scratches, chips, and heat
- Overall Dimensions: 25-in left-to-right x 22-in front-to-back
- Bowl Interior Dimensions: 30-in left-to-right x 19-in front-to-back, Bowl Depth: 9-in
- Installation Requirements: Can be installed as a topmount or undermount sink (professional installation recommended for undermount installation) in a minimum 36-inch cabinet size
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
- Compatibility: Bottom sink protection grid FBBG2716, 3.5-inch diameter drain strainer 906 (chrome) or 906SN (satin nickel)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Gravity
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-7/8 in x 19 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 039487141937