This product requires certification to purchase.

Hot and Cold and Quarter Turn Ceramic Disc Cartridge

Franke

Hot and Cold and Quarter Turn Ceramic Disc Cartridge

  • Fast #
  • Part #FFR9147
  • Item #7340094
  • Manufacturer Part #FR9147
3.4 out of 5 Customer Rating
Brand image
Franke

Hot and Cold and Quarter Turn Ceramic Disc Cartridge

  • Fast #
  • Part #FFR9147
  • Item #7340094
  • Manufacturer Part #FR9147
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Quarter Turn, Ceramic Disc
Faucet Part Type:
Cartridge
Fits Brand:
Franke
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ceramic
NSF Certified:
No
UPC:
039487160389
WaterSense Labeled:
No