30 x 20-3/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink
Kinetic 30 x 20-3/4 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Timeless Design: Farmhouse classic styling and curved stainless steel front apron is Handcrafted with care
- Durability & Longevity: Manufactured with heavy duty 18-Gauge stainless steel to provide lasting durability
- Ultra-Quiet: Sound-dampening pads reduce excess noise from running water and disposal vibration
- Modern Features: Lines in the sink bottom are shaped for a clean look and also promote water drainage
- Overall Dimensions: 30-in left-to-right x 20.75-in front-to-back
- Bowl Interior Dimensions: 27-in left-to-right x 16-in front-to-back x 10-in deep
- Fits Minimum Cabinet Size 30"
- Installation: Farmhouse sinks mounts undermount style - professional installation recommended
- Limited Lifetime Warranty: Built to last and backed by excellent warranty coverage
- Accessories sold separately
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kinetic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27 in x 16 in x 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 20-3/4 in
- UPC:
- 039487153794