33 x 19 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink
Kinetic 33 x 19 in. Stainless Steel Double Bowl Farmhouse Kitchen Sink
Product Details
Product Details
- Timeless Design: Farmhouse classic styling and curved stainless steel front apron is Handcrafted with care
- Durability & Longevity: Manufactured with heavy duty 18-Gauge stainless steel to provide lasting durability
- Ultra-Quiet: Sound-dampening pads reduce excess noise from running water and disposal vibration
- Modern Features: Lines in the sink bottom are shaped for a clean look and also promote water drainage
- Overall Dimensions: 33-in left-to-right x 22-in front-to-back is great for replacing most standard sized kitchen sinks
- Dual Bowl Interior Dimensions: 14.75-in left-to-right x 14.75-in front-to-back x 9-deep
- Fits Minimum Cabinet Size of 33-in
- Installation: Farmhouse sinks mounts undermount style - professional installation recommended
- Limited Lifetime Warranty: Built to last and backed by excellent warranty coverage
- Accessories sold separately
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kinetic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/4 in x 14-3/4 in x 9 in
- Sink Bowl Size, Right:
- 14-3/4 in x 14-3/4 in x 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 19 in
- UPC:
- 039487153817