This product requires certification to purchase.

15 x 17-3/8 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Shadow Grey

Franke

Kubus 15 x 17-3/8 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Shadow Grey

  • Fast #
  • Part #FKBG11013SHG
  • Item #7289130
  • Manufacturer Part #KBG11013SHG
3.7 out of 5 Customer Rating
Brand image
Franke

Kubus 15 x 17-3/8 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Shadow Grey

  • Fast #
  • Part #FKBG11013SHG
  • Item #7289130
  • Manufacturer Part #KBG11013SHG
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Shadow Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Clean Design: The soft yet modern aesthetics of the Kubus granite sink bring an elegant and natural look into your kitchen, with easy to clean, high-quality granite, complementing traditional, transitional and modern kitchens alike
  • Durable and Easy-to-Clean: Made from 80% quartz, bonded using high-quality acrylic resins and treated with our Sanitized formula for a scratch, heat and fade resistant, antibacterial sink that will serve you for years to come
  • Quiet & Deep Bowls: Enjoy the naturally quiet material and deep bowls of Franke granite sinks, which allows for easier washing of larger dishes
  • Franke Integral Ledge System: Kubus series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into a true ergonomic workstation.
  • Overall Dimensions: 15-in left-to-right x 17.38-in front-to-back x 8-in deep
  • Interior Bowl Dimensions: 13.38-in left-to-right x 15.75-in front-to-back x 8-in deep
  • Minimum Installation Requirement: Fits Minimum Cabinet Size 21-in
  • Installation: Professional installation required for undermount sink
  • Excellent Warranty: Franke stands behind the quality of this product with a limited lifetime warranty
  • Compatibility: KGB13-36S, UV-36RM, 906, 906SN
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Kubus
Color Finish Category:
Greys
Color Finish Name:
Shadow Grey
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
13-3/8 in x 15-3/4 in x 7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 17-3/8 in