This product requires certification to purchase.

18-1/2 in. Stainless Steel Roller Mat

Franke

Kubus 18-1/2 in. Stainless Steel Roller Mat

  • Fast #
  • Part #FKB36RM
  • Item #3684302
  • Manufacturer Part #KB-36RM
5 out of 5 Customer Rating
Brand image
Franke

Kubus 18-1/2 in. Stainless Steel Roller Mat

  • Fast #
  • Part #FKB36RM
  • Item #3684302
  • Manufacturer Part #KB-36RM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Design & Style: Franke roll-up drying racks add a smart and modern touch to any kitchen style and are designed to add functionality to your kitchen workspace
  • Quality & Durability: Designed to fit perfectly with the Franke Integrated Ledge System, this multi-functional roller mat manufactured using heavy-duty stainless steel provides an elevated work surface and added functionality.
  • Cocktail and Wine Glass Drying Rack: Design allows for water to run off around rim of glass and allows thorough drying
  • Fast Dish Drying Rack: Use across your sink to keep excess water off of your countertop and speed up drying time
  • Trivet for Hot Items: Heat resistance allows for a countertop barrier for hot pots and pans
  • Free Up Countertop Space: Conveniently roll up the mat for storage in cabinet or drawer
  • Dishwasher Safe: Easy clean up with dishwasher safe design that won't warp or rust
  • Overall Dimensions: 18.75-in left-to-right x 16.75-in front-to-back
  • Excellent Warranty: Franke stands behind this product with a one year warranty
  • Compatibility: KBG11013CHAKBG11013MOC, KBG11013ONY, KBG11013OYS, KBG11013SHG, KBG11013STO, KBG11013VAN, KBG11031CHA, KBG11031MOC, KBG11031SHG, KBG11031OYS, KBG11031STO, KBG11031VAN, KBX110-13, KBX110-18, KBX11021, KBX11028, KBX110-8, KBX12034, KBX110-28, KBX12039, KBX12043, KBX160
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
KBG11013, KBG11031, KBX110-13, KBX110-18, KBX11021, KBX11028, KBX110-8, KBX12034, KBX110-28, KBX12039, KBX12043, KBX160
Collection:
Kubus
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
16-5/8 in
Material:
Stainless Steel
Product Type:
Roller Mat Accessory
Shape:
Rectangular
Size:
16-5/8 in x 18-1/2 in
Width:
18-1/2 in