Shelf Grid for KBX11021 in Stainless Steel
Kubus Shelf Grid for KBX11021 in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 73-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quality & Durability: Designed to fit perfectly with the Franke Integrated Ledge System, this multi-functional shelf grid provides an elevated work surface and added functionality
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Multi-functional: Use to dry dishes, rinse fruits and vegetables, thaw food or as a cooling rack
- Overall Dimensions: 21-in left-to-right x 15.5-in front-to-back
- Excellent Warranty: Franke stands behind this product with a one year warranty
- Compatibility: KBX11021, KBX12039, KBX12043 and KBX160 sinks
Documents
Specifications
- Brand Model Compatibility:
- KBX11021, KBX12039, KBX12043 and KBX160
- Collection:
- Kubus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1/2
- Length:
- 21-1/8
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 21-1/8 in x 15-1/4 in
- UPC:
- 039487150243
- Width:
- 15-1/4