Sink and Drain Grid for Franke Consumer Products KBX110-18, KBX11021, KBX11028 and MHX-KBX11028 Sinks
Kubus Sink and Drain Grid for Franke Consumer Products KBX110-18, KBX11021, KBX11028 and MHX-KBX11028 Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quality & Durability: Designed to fit perfectly with the Franke Integrated Ledge System, this multi-functional shelf grid provides an elevated work surface and added functionality
- Quality & Durability: Resilient stainless steel construction provides a stable base that reduces sink scratches and is designed to fit perfectly with the Franke Integrated Ledge System
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Multi-functional: Use to dry dishes, rinse fruits and vegetables, thaw food or as a cooling rack
- Overall Dimensions: 20-in left-to-right x 13.25-in front-to-back
- Excellent Warranty: Franke stands behind this product with a one year warranty
- Compatibility: KBX12039, KBX12034, KBX11028, KBX11021, KBX11018, KBX11043, KBX160
Specifications
- Brand Model Compatibility:
- KBX12039, KBX12034, KBX11028, KBX11021, KBX11018, KBX11043, KBX160
- CARB OTC LEED Compliant:
- No
- Collection:
- Kubus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 13-3/8 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 13-3/8 in x 15-3/4 in
- Width:
- 15-3/4 in