This product requires certification to purchase.

2-Bowl Undercounter Kitchen Sink in Stainless Steel

Franke

Largo 2-Bowl Undercounter Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FLAX16036
  • Item #4318839
  • Manufacturer Part #LAX16036
3.3 out of 5 Customer Rating
Brand image
Franke

Largo 2-Bowl Undercounter Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FLAX16036
  • Item #4318839
  • Manufacturer Part #LAX16036
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless steel: 18 gauge
  • Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Designed and manufactured in Switzerland
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Largo
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Number of Bowls:
2
Number of Holes:
No Hole
Sink Bowl Size:
15-5/16 in x 17-1/2 in x 9-1/8 in
Sink Bowl Size, Right:
14-3/16 in x 15-15/16 in x 6-15/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
31-7/8 in x 18-7/8 in