LAUNDRY ROLL MAT
LAUNDRY ROLL MAT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Versatile Accessory: A wonderful accessory with a host of applications, from air drying clothes to creating an elevated work area.
- Easy Storage: Roll it out when you're ready. When you don't need it, just roll it up and store.
- Durable stainless steel construction
- Dishwasher Safe
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 18-11/25
- Product Type:
- Roller Mat
- Type:
- FMA1731LRM
- UPC:
- 662785203979
- Width:
- 17-17/32