This product requires certification to purchase.

22-1/4 x 18-1/4 in. Sink Bottom Grid in Stainless Steel

Franke

Manor House 22-1/4 x 18-1/4 in. Sink Bottom Grid in Stainless Steel

  • Fast #
  • Part #FMK3536CRH
  • Item #3460721
  • Manufacturer Part #MK35-36C-RH
5 out of 5 Customer Rating
Brand image
Franke

Manor House 22-1/4 x 18-1/4 in. Sink Bottom Grid in Stainless Steel

  • Fast #
  • Part #FMK3536CRH
  • Item #3460721
  • Manufacturer Part #MK35-36C-RH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coated stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Designed to completely cover the base of the sink
  • Custom fit for the right bowl of the Franke Manor House MHK720-35 sink
  • *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MHK720-35BT, MHK720-35MW, MHK720-35WH
CARB OTC LEED Compliant:
No
Collection:
Manor House
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
1-2/5 in
IAPMO Listed:
No
Length:
15-1/2 in
Material:
Stainless Steel
UPC:
662785110963
Width:
18-1/4 in