30 x 20-7/8 in. No Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Manor House 30 x 20-7/8 in. No Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16-gauge stainless steel
- Deep 9" bowl
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Fits Minimum Cabinet Size 30"
- Int. Dimensions - 26.5" x 16.19", Int. Depth (Bowl 1) - 9.06"
- Ext. Dimensions - 30" x 20.875"
- Ext. Dimensions - 29.94" x 18.94"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Manor House
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-1/2 in x 16-3/16 in x 9-1/16 in
- Sink Depth:
- 9-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 039487151141
- Width:
- 20-7/8 in