Bottom Grid Sink Rack - For Use with MHK-110-24 Stainless Steel
Manor House Bottom Grid Sink Rack - For Use with MHK-110-24 Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coated stainless steel construction with rubber feet to elevate grid and prevent slipping
- Designed to completely cover the base of the sink
- Custom fit for Franke Manor House MHK110-24
- *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
Specifications
- Brand Model Compatibility:
- MHK11024 Sink
- Collection:
- Manor House
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 15-7/8 in
- Material:
- Stainless Steel
- Width:
- 21 in