10-2/5 x 14 in. Stainless Steel Bottom Grid
Maris 10-2/5 x 14 in. Stainless Steel Bottom Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Franke stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the select Maris granite sinks
- Durable rust resistant construction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
- Sink protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches
- Dishwasher safe: Easy clean up with dishwasher safe design that won't warp or rust
- Overall dimensions: 10.38-in. left-to-right x 14-in. front-to-back
- For use with Franke Maris MAG1601611LD & MAG6601611LD granite sinks
Documents
Specifications
- Brand Model Compatibility:
- MAG1601611LD, MAG6601611LD
- Collection:
- Maris
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Length:
- 14
- Material:
- Stainless Steel
- Product Type:
- Bottom Grid
- Shape:
- Rectangular
- Size:
- 10-2/5 in x 14 in
- Weight:
- 1.54
- Width:
- 10-2/5