12 in. x 17.5 in. Solid Wood Cutting Board for Workstation Sinks
Maris™ 12 in. x 17.5 in. Solid Wood Cutting Board for Workstation Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Maris™
- Color Finish Category:
- Browns
- Color Finish Name:
- Maple
- Length:
- 17-1/2 in
- Material:
- Wood
- Material Type:
- Maple
- Shape:
- Rectangular
- Size:
- 17-1/2 in x 11-3/5 in
- UPC:
- 612986263937
- Width:
- 11-3/5 in