This product requires certification to purchase.

15-1/2 x 14-7/8 in. Stainless Steel Rack

Franke

Maris 15-1/2 x 14-7/8 in. Stainless Steel Rack

  • Fast #
  • Part #FMA3136S
  • Item #9635917
  • Manufacturer Part #MA-31-36S
4.7 out of 5 Customer Rating
Brand image
Franke

Maris 15-1/2 x 14-7/8 in. Stainless Steel Rack

  • Fast #
  • Part #FMA3136S
  • Item #9635917
  • Manufacturer Part #MA-31-36S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable Rust Resistant Construction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Sink Protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches.
  • For use with Franke Maris Granite Sink models: MAG61031OW, MAG11031OW
  • Dishwasher Safe
  • Overall Dimensions: 14.88-in. left-to-right x 15.47-in. front-to-back
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MAG11031OW, MAG61031OW
Collection:
Maris
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
14-7/8 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
15-1/2 in x 14-7/8 in
UPC:
662785203955
Weight:
7 lb
Width:
15-1/2 in