18-2/5 x 17-3/10 in. Stainless Steel Roller Mat
Maris 18-2/5 x 17-3/10 in. Stainless Steel Roller Mat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi-level workspace: Grid sits on the integrated sink ledge of the Maris sink; creating a higher level workspace. Perfect for washing or rinsing fruits and vegetables or air drying dishes
- Durable construction: Rust resistant stainless steel construction
- Custom-fit: For use with Franke Maris granite sink models including: MAG11023, MAG11025, MAG11028, MAG11031, MAG1601812LD, MAG1201515, MAG61023, MAG6601812LD, MAG6201515, MAG11023ADA, MAG61023ADA
- Overall dimensions: 18.4-in. left-to-right x 17.3-in. front-to-back
- Everyday kitchen solutions: Explore Franke home solutions full collection of kitchen sink tools and accessories that make life in the kitchen easier
Documents
Specifications
- Collection:
- Maris
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1
- Length:
- 17-3/10
- Material:
- Stainless Steel
- Product Type:
- Roller Mat
- Shape:
- Rectangular
- Size:
- 18-2/5 in x 17-3/10 in
- Weight:
- 3.3
- Width:
- 18-2/5