MARIS 20X16 DI 1B GRAN KITC SINK W/
MARIS 20X16 DI 1B GRAN KITC SINK W/
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 20
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 20 in x 16 in
- Type:
- FMAG61020PWT
- UPC:
- 612986380627
- Width:
- 16