This product requires certification to purchase.

23-81/100 x 15-13/100 in. Stainless Steel Bottom Grid

Franke

Maris 23-81/100 x 15-13/100 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #FMA2536S
  • Item #10039559
  • Manufacturer Part #MA-25-36S
5 out of 5 Customer Rating
Brand image
Franke

Maris 23-81/100 x 15-13/100 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #FMA2536S
  • Item #10039559
  • Manufacturer Part #MA-25-36S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Franke stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the select Maris Granite sinks
  • Durable rust resistant construction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Sink protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches
  • Dishwasher safe: Easy clean up with dishwasher safe design that won't warp or rust
  • Overall dimensions: 23.8-in left-to-right x 15.13-in front-to-back
  • For use with Franke Maris MAG11025 granite sinks
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Maris MAG11025
Collection:
Maris
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
23-81/100 in
Material:
Stainless Steel
Product Type:
Bottom Grid
Shape:
Rectangular
Size:
23-81/100 in x 15-13/100 in
Weight:
3.75 lb
Width:
15-13/100 in