25 in. Undermount Granite Single Bowl Kitchen Sink in Matte Black
Maris 25 in. Undermount Granite Single Bowl Kitchen Sink in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multi-functional sink: With our easy-to-use integrated ledge system, you'll accomplish more with your sink while making the most of your surrounding counter space. Custom-fit cutting boards, roller mats and colanders are designed to keep all your kitchen tasks within reach. (accessories sold separately)
- Exceptionally hygienic: Franke granite is treated with sanitized - incorporating silver ions within the material to reduce bacteria and microbe growth by 99%, protecting you and your loved ones
- Elegance that endures: Franke granite sinks are crafted from 80% quartz and 20% hard acrylic resin, providing exceptional durability and resistance to stains and scratches. Additionally, the sink can withstand temperatures over 500F, ensuring reliable performance for various tasks
- Large capacity: Equipped with 9.5" deep bowls, this sink can easily fit baking trays, pots, and pans for easy clean up
- Color that lasts: Franke granite features enhanced UV protection that keeps the color from fading and ensures the sink's elegance will last for years to come
- Rear drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
- Undermount installation: This installation eliminates the rim between the sink and countertop, creating a smooth and uninterrupted profile. It enhances the aesthetic appeal of your kitchen and makes cleaning up spills and messes a breeze
- Exterior dimension: 25.0-in left-to-right x 18.9-in front-to-back
- Interior dimension: 23.44-in. left-to-right x 16.7-in. front-to-back x 9.5-in. deep
- Minimum cabinet size: 30-in
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 23-23/50 in x 16-3/5 in x 9-12/25 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Granite
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18-97/100 in