This product requires certification to purchase.

29-4/5 x 15-1/5 in. Stainless Steel Bottom Grid

Franke

Maris 29-4/5 x 15-1/5 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #FMA23136S
  • Item #10039555
  • Manufacturer Part #MA2-31-36S
4.3 out of 5 Customer Rating
Brand image
Franke

Maris 29-4/5 x 15-1/5 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #FMA23136S
  • Item #10039555
  • Manufacturer Part #MA2-31-36S
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Franke stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the select Maris granite sinks
  • Durable rust resistant construction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Sink protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches
  • Dishwasher safe: Easy clean up with dishwasher safe design that won't warp or rust
  • Overall dimensions: 29.8-in. left-to-right x 15.13-in. front-to-back
  • For use with Franke Maris MAG11031 & MAG61031 granite sinks
  • Requires Certification

Documents

Dimensions & Measurements
Length
15-1/5 in
Size
29-4/5 in x 15-1/5 in
Weight
4 lb
Width
29-4/5 in
Characteristics & Features
Brand Model Compatibility
MAG11031, MAG61031
Collection
Maris
Color Finish Category
Stainless Steel
Color Finish Name
Steel
Material
Stainless Steel
Shape
Rectangular
Warranty & Product Information
Product Type
Bottom Grid