30 in. Undermount Granite Single Bowl Kitchen Sink in Polar White
Maris 30 in. Undermount Granite Single Bowl Kitchen Sink in Polar White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Multi-functional Sink: With our easy-to-use integrated ledge system, you'll accomplish more with your sink while making the most of your surrounding counter space. Custom-fit cutting boards, roller mats and colanders are designed to keep all your kitchen tasks within reach. (Accessories sold separately).
- Exceptionally Hygienic: Franke granite is treated with Sanitized - incorporating silver ions within the material to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
- Elegance That Endures: Franke granite sinks are crafted from 80% quartz and 20% hard acrylic resin, providing exceptional durability and resistance to stains and scratches. Additionally, the sink can withstand temperatures over 500F, ensuring reliable performance for various tasks.
- Large Capacity:Equipped with a 9.5-in deep bowl, this sink can easily fit baking trays, pots, and pans for easy clean up.
- Color That Lasts: Franke granite features enhanced UV protection that keeps the color from fading and ensures the sink's elegance will last for years to come.
- Rear Drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink.
- Undermount Installation:Creates a seamless transition between the sink and countertop to simplify cleaning up spills and messes
- Exterior Dimensions: 30.0-in left-to-right x 19-in front-to-back
- Interior Dimensions: 28.5-in. left-to-right x 16.7-in. front-to-back x 9.5-in. deep
- Minimum Cabinet Size: 33-in.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Length:
- 30 in
- Material:
- Stone
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Granite
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 33 in x 22 in
- Width:
- 19 in