33 in. Drop-in Granite Single Bowl Kitchen Sink in Mocha
Maris 33 in. Drop-in Granite Single Bowl Kitchen Sink in Mocha
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi-functional Sink: Optimize your workspace with custom-fit accessories designed for the integrated rail system to offer endless practicality for cooking, prepping and cleaning. (Accessories sold separately).
- Exceptionally Hygienic: Franke granite is treated with Sanitized - incorporating silver ions within the material, to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
- Large Capacity Bowl: 9.5" deep bowl with rear offset drain and tight radius corners, provides more sink space to handle any kitchen task.
- Elegance That Endures: Franke granite sinks are crafted from 80% quartz and 20% hard acrylic resin, providing exceptional durability and resistance to stains and scratches. Additionally, the sink can withstand temperatures over 500F, ensuring reliable performance for various tasks
- Color That Lasts: Franke granite features enhanced UV protection that keeps the color from fading and ensures the sink's elegance will last for years to come.
- Pre-Scored Faucet Holes: Provides the freedom to choose a faucet style and accessories to meet your needs.
- Rear Drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink.
- Exterior Dimensions: 33.0-in left-to-right x 22.0-in front-to-back
- Interior Dimensions: 31.44-in. left-to-right x 17.0-in. front-to-back x 9.5-in. deep
- Minimum Cabinet Size: 36-in.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Drop-in
- Sink Material:
- Granite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- FMAG61031OWMOC
- Width:
- 22