33 in. Undermount Composite Single Bowl Kitchen Sink in Polar White
Maris 33 in. Undermount Composite Single Bowl Kitchen Sink in Polar White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large capacity 9 1/2” deep bowl provides a generous workspace for dishes and large cookware
- Accessory rail system supports optional accessories and turns the sink into a functional workstation
- Sanitized® function reduces bacteria and microbe growth
- Rear offset drain maximizes the usable surface of the bowl and creates extra cabinet space beneath the sink
- Undermount Installation
Specifications
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Drain Location:
- Rear, Offset
- Length:
- 33 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-7/16 in x 17-13/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 039496171925
- Width:
- 19-5/16 in