This product requires certification to purchase.

33 in. Undermount Composite Single Bowl Kitchen Sink in Stone Grey

Franke

Maris 33 in. Undermount Composite Single Bowl Kitchen Sink in Stone Grey

  • Fast #
  • Part #FMAG11031OWSHGWKC
  • Item #9888589
  • Manufacturer Part #MAG11031OW-SHG-WKC
4.2 out of 5 Customer Rating
Brand image
Franke

Maris 33 in. Undermount Composite Single Bowl Kitchen Sink in Stone Grey

  • Fast #
  • Part #FMAG11031OWSHGWKC
  • Item #9888589
  • Manufacturer Part #MAG11031OW-SHG-WKC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Work center Sink: Comes with everything you need for a fully equipped kitchen sink workstation, including two stainless steel bottom grids, a stainless steel colander, a wood cutting board, and strainer assembly.
  • Optimized workspace: The integrated ledge and custom fit accessories allows you to slice, chop, dice, wash food, and dry dishes directly over the sink freeing up counter space for other cooking activities
  • Exceptionally Hygienic: Franke granite is treated with Sanitized, incorporating silver ions within the material, to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
  • Easy to Maintain: Made from 80% quartz and 20% hard acrylic resin, granite sinks are durable, resistant to scratches, stains and heat. They are easy to clean so that makes less work, giving you time to enjoy the things you love
  • Stain Resistant: Raise your glass to stain resistance, Maris granite resists stains even from red wine, your sink will clean up quickly and easily.
  • Large Capacity Bowl: 9.5" deep bowl with off-set drain and tight radius corners, provides more sink space to handle any kitchen task.
  • Sophisticated Colors: Offered in six finish options to coordinate with any kitchen style
  • Exterior Dimensions: 33.0 in left to right x 19.31 in front to back
  • Interior Dimensions: 31.44 in left to right x 17.0 in front to back x 9.5 in deep
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
33 in
Sink Bowl Size
31-7/16 in x 17-13/16 in x 9-1/2 in
Sink Depth
9-1/2 in
Sink Size Range
31 in - 36 in
Width
19-5/16 in
Characteristics & Features
Collection
Maris
Color Finish Category
Greys
Color Finish Name
Stone Grey
Drain Location
Offset
Material Type
Granite
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Residential
Origin
Global
Type
FMAG11031OWSHGWKC