33 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Oyster
Maris 33 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Oyster
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Work center Sink: Comes with everything you need for a fully equipped kitchen sink workstation, including two stainless steel bottom grids, a stainless steel colander, a wood cutting board, and strainer assembly.
- Optimized workspace: The integrated ledge and custom-fit accessories allows you to slice, chop, dice, wash food, and dry dishes directly over the sink freeing up counter space for other cooking activities.
- Exceptionally Hygienic: Franke granite is treated with Sanitized, incorporating silver ions within the material, to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
- Easy to Maintain: Made from 80% quartz and 20% hard acrylic resin, granite sinks are durable, resistant to scratches, stains and heat. They are easy to clean so that makes less work, giving you time to enjoy the things you love
- Stain Resistant: Raise your glass to stain resistance, Maris granite resists stains even from red wine, your sink will clean up quickly and easily.
- Large Capacity Bowl: 9.5" deep bowl with off-set drain and tight radius corners, provides more sink space to handle any kitchen task.
- Sophisticated Colors: Offered in six finish options to coordinate with any kitchen style
- Exterior Dimensions: 33.0 in left to right x 19.31 in front to back
- Interior Dimensions: 31.44 in left to right x 17.0 in front to back x 9.5 in deep
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2
- Length:
- 33
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-7/16 in x 17-13/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Type:
- FMAG11031OWOYSWKC
- Width:
- 19-5/16