33 in. Undermount Granite Double Bowl Kitchen Sink in Champagne
Maris 33 in. Undermount Granite Double Bowl Kitchen Sink in Champagne
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Multi-functional Sink With our easy-to-use integrated ledge system, you'll accomplish more with your sink while making the most of your surrounding counter space. Custom-fit cutting boards, roller mats and colanders are designed to keep all your kitchen tasks within reach. (Accessories sold separately).
- Exceptionally Hygienic: Franke granite is treated with Sanitized - incorporating silver ions within the material to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
- Low Divide: A low center divide provides extra space to wash large items, like pots and baking sheets, over both bowls.
- Large Capacity: Equipped with 9.5" deep bowls, this sink can easily fit baking trays, pots, and pans for easy clean up.
- Elegance That Endures: Franke granite sinks are crafted from 80% quartz and 20% hard acrylic resin, providing exceptional durability and resistance to stains and scratches. Additionally, the sink can withstand temperatures over 500F, ensuring reliable performance for various tasks.
- Color That Lasts: Franke granite features enhanced UV protection that keeps the color from fading and ensures the sink's elegance will last for years to come
- Rear Drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink.
- Exterior Dimensions: 33-in left-to-right x 18.9-in front-to-back
- Interior Dimensions: Large Bowl 18.1-in. left-to-right x 16.7-in. front-to-back x 9.5-in. deep; Small Bowl: 12.6-in. left-to-right x 16.7-in. front-to-back x 9.5-in. deep
- Minimum Cabinet Size: 36-in.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Length:
- 33
- Material:
- Stone
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Granite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 10 in
- Type:
- FMAG1601812LDCHA
- Width:
- 18-47/50