33 in. Undermount Granite Single Bowl Kitchen Sink in Polar White
Maris 33 in. Undermount Granite Single Bowl Kitchen Sink in Polar White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Granite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 18-15/16 in
- Width:
- 18-15/16 in