33 x 22 in. 6 Hole Granite 1 Bowl Drop-in Kitchen Sink in Matte Black
Maris 33 x 22 in. 6 Hole Granite 1 Bowl Drop-in Kitchen Sink in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large capacity 9 1/2” deep bowl provides a generous workspace for dishes and large cookware
- Accessory rail system supports optional accessories and turns the sink into a functional workstation
- Scratch resistant, fade resistant and impact resistant to retain its new appearance for years
- Sanitized® function reduces bacteria and microbe growth
- Rear offset drain maximize the usable surface of the bowl and creates extra cabinet space beneath the sink
- Top mount Installation
Specifications
- Application:
- Residential
- Collection:
- Maris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- End, Rear, Offset
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- 6 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-7/16 in x 17-13/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 039496172007