This product requires certification to purchase.

6.8 in. x 16.8 in. Stainless Steel Colander for Sink

Franke

Maris™ 6.8 in. x 16.8 in. Stainless Steel Colander for Sink

  • Fast #
  • Part #FMAC70S
  • Item #10150000
  • Manufacturer Part #MAC-70S
4.2 out of 5 Customer Rating
Brand image
Franke

Maris™ 6.8 in. x 16.8 in. Stainless Steel Colander for Sink

  • Fast #
  • Part #FMAC70S
  • Item #10150000
  • Manufacturer Part #MAC-70S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Gulfport, MS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Maris™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
16-3/125 in
Material:
Stainless Steel
Shape:
Rectangular
Size:
16-3/125 in x 6-3/16 in
UPC:
612986263920
Weight:
2.16 lb
Width:
6-3/16 in