This product requires certification to purchase.

MARIS DM GRN OYSTER SGL 18CAB

Franke

Maris MARIS DM GRN OYSTER SGL 18CAB

  • Fast #
  • Part #FMAG61015OYS
  • Item #10039633
  • Manufacturer Part #MAG61015-OYS
5 out of 5 Customer Rating
Brand image
Franke

Maris MARIS DM GRN OYSTER SGL 18CAB

  • Fast #
  • Part #FMAG61015OYS
  • Item #10039633
  • Manufacturer Part #MAG61015-OYS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exceptionally Hygienic: Franke granite is treated with Sanitized - incorporating silver ions within the material to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
  • Elegance That Endures: Scratch and stain resistant granite is engineered to perform. Durable and beautiful, your sink will retain its elegance for years to come.
  • Color That Lasts: Franke granite features enhanced UV protection that keeps the color from fading and ensures the sink's elegance will last for years to come.
  • Rear Drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink.
  • Dual Mount Installation: Provides the versatility of undermount installation for an edgeless finish or top mount installation with the rim extending over the countertop.
  • Pre-Scored Faucet Holes: Provides the freedom to choose a faucet style and accessories to meet your needs.
  • Exterior Dimensions: 17.3-in left-to-right x 19.7-in front-to-back
  • Interior Dimensions: 15.4-in. left-to-right x 15.75-in. front-to-back x 7.8-in. deep
  • Minimum Cabinet Size: 18-in for top mount installation; 21-in for undermount installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Maris
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Drain Location:
Rear
Drain Opening:
3-1/2 in
Length:
17-15/16 in
Material:
Stone
Number of Bowls:
1
Number of Holes:
No Hole
Sink Depth:
7-22/25 in
Sink Installation Type:
Dual Mount
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17-31/100 in x 19-69/100 in
Width:
19-11/16 in