This product requires certification to purchase.

MARIS DM GRN POLAR WHT 27CAB LAUNDRY

Franke

Maris MARIS DM GRN POLAR WHT 27CAB LAUNDRY

  • Fast #
  • Part #FMAG61023LPWT
  • Item #10039648
  • Manufacturer Part #MAG61023L-PWT
4.6 out of 5 Customer Rating
Brand image
Franke

Maris MARIS DM GRN POLAR WHT 27CAB LAUNDRY

  • Fast #
  • Part #FMAG61023LPWT
  • Item #10039648
  • Manufacturer Part #MAG61023L-PWT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi-functional Utility Sink: Custom fit accessories sit on the integrated accessory rail for added functionality and an elevated workspace. (Accessories sold separately)
  • Exceptionally Hygienic: Franke granite is treated with Sanitized - incorporating silver ions within the material, to reduce bacteria and microbe growth by 99%, protecting you and your loved ones.
  • Extra Deep Bowl: Generous 12" deep bowl is ideal for any busy laundry or utility room, perfect for clean-ups, washing clothes or for whatever you task or project may be.
  • Elegance That Endures: Franke granite sinks are crafted from 80% quartz and 20% hard acrylic resin, providing exceptional durability and resistance to stains and scratches. Additionally, the sink can withstand temperatures over 500F, ensuring reliable performance for various tasks.
  • Rear Drain: Maximizes the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink.
  • Dual Mount Installation: Provides the versatility of undermount installation for an edgeless finish or topmount installation with the rim extending over the countertop.
  • Pre-Scored Faucet Holes: Provides the freedom to choose a faucet style and accessories to meet your needs.
  • Exterior Dimensions: 25.0-in left-to-right x 22.0-in front-to-back
  • Interior Dimensions: 23.44-in. left-to-right x 17.0-in. front-to-back x 12.0-in. deep
  • Minimum Cabinet Size: 27-in for topmount installation; 30-in for undermount installation.
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Maris
Color Finish Category:
Whites
Color Finish Name:
Polar White
Drain Opening:
3-1/2 in
Length:
25 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Depth:
12 in
Sink Installation Type:
Dual Mount
Sink Material:
Granite
Sink Size Range:
20 in - 25.99 in
Width:
22 in